Shop All Brushes
Vikan
9-1/4" Polyester Grout Brush
Mfr # 70405
Zoro # G7802341
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush
- Bristle Firmness Stiff
- Brush Length 9 1/4 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/4 in |
Handle Length | Not Included |
Brush Width | 1 1/2 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 5/8 in |
Overall Length | 9 1/4 in |
Head Width | 1 1/2 in |
Details
Brush Type | Grout Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | Not Included |
Bristle Material | Polyethylene |
Brush Handle Style | Replacement Brush Head |
Item | Grout Brush Head |
Features | 225mm Length; 90mm Height; 35mm Width; Very Hard Bristle Stiffness |
Color Coding System | Yes |
Color | White |
Application | Wet |
Surface Type | Wet |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Grout Brush Head |
Description
Grout Brush Head, Tool Type Grout Brush Head, Bristle Material Polyethylene, Brush Length 9 1/4 in, Bristle Firmness Stiff, Bristle Color White, FDA Compliant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN SQUEEGEE - FRONT .125in FLAT URE, FITS (172272)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner CA0489 1.17 Peak HP - 3 Handheld Computer Vacuum & Blower; 2 Speed Motor - Black (MDV-3BA)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150H)
- NILFISK/ADVANCE VAC MOTOR - TD 24V 3STG 5.7 - VMAX V-SERIES (VR17119)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- VIKAN 9-1/4" Polyester Grout Brush (70403)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- DRILLBRUSH Cleaning Supplies - Household Cleaners - Kitchen Accessories - Drill B (Original Green-Blk Medium)
- Vikan Brushes