Shop All Brushes
Vikan
9-1/4" Polyester Grout Brush
Mfr # 70404
Zoro # G7802369
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush
- Bristle Firmness Stiff
- Brush Length 9 1/4 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/4 in |
Handle Length | Not Included |
Brush Width | 1 1/2 in |
Bristle Length | 1 5/8 in |
Overall Length | 9 1/4 in |
Trim Length | 1 5/8 in |
Head Width | 1 1/2 in |
Details
Brush Type | Grout Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Not Included |
Bristle Material | Polyethylene |
Brush Handle Style | Replacement Brush Head |
Item | Grout Brush Head |
Color Coding System | Yes |
Features | 225mm Length; 90mm Height; 35mm Width; Very Hard Bristle Stiffness |
Color | Red |
Application | Wet |
Surface Type | Wet |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Grout Brush Head |
Description
Grout Brush Head, Tool Type Grout Brush Head, Bristle Material Polyethylene, Brush Length 9 1/4 in, Bristle Firmness Stiff, Bristle Color Red, FDA Compliant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Acid Coil Cleaner, 1 qt. (PC-109C-1)
- REMCO Vikan 1.5 Gallon Bucket, Yellow (56886)
- UNGER PROFESSIONAL Unger Professional 977060 12 in. Window Washing & Cleaning Combo (1614684)
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098510)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- VIKAN 9-1/4" Polyester Grout Brush (70405)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70375)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70606)
- PFERD Curved Handle Platers Brush - 3 Rows, .005 Brass Wire (89544)
- Vikan Brushes