Shop All Brushes
Vikan
8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70395
Zoro # G4647203
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 8 21/64 in
- Handle Length Not Included
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 in |
Bristle Length | 1 1/2 in |
Overall Length | 8 1/3 in |
Trim Length | 1 1/2 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush |
Color | White |
Color Coding System | Yes |
Temperature Resistant | Yes |
Features | 205mm Length; 100mm Height; 130mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Tool Type | Tank Brush Head |
Description
Tank Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 3/8 in, Handle Length Not Included, Bristle Color White, Overall Length 8 1/3 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color White, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 34" Microfiber Pad Holder, Aluminum, Aluminum (6PVX1)
- OATEY TUBE CLEAN BRUSH 3/4"" (31413)
- BRONCO 10 gal Round Trash Can, Orange (84101024)
- NANO MAGIC Screen Cleaner, 8 PK (6832208NMSC)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- Vikan Brushes