Shop All Brushes
Vikan
8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70394
Zoro # G4647194
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 8 21/64 in
- Handle Length Not Included
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 8 1/3 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush |
Features | 205mm Length; 100mm Height; 130mm Width; Medium Bristle Stiffness |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color | Red |
Temperature Resistant | Yes |
Color Coding System | Yes |
Tool Type | Tank Brush Head |
Description
Tank Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 3/8 in, Handle Length Not Included, Bristle Color Red, Overall Length 8 1/3 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- BOARDWALK Rely Hybrid Foam Soap Dispenser, 900 mL, 5.25" x 4" x 12", Black Pearl (SHF900SBBW)
- GORDON BRUSH 18" Speed Sweep® Stiff Center Fine Border Poly (M232183)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70477)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall (45812)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53562)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- Vikan Brushes