Shop All Brushes
Vikan
8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70378
Zoro # G4411303
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Brush Length 8 21/64 in
- Handle Length Not Included
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 1/10 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 8 33/100 in |
Head Width | 5 1/8 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Stiff |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush Head |
Chemical Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Color | Purple |
Features | 205mm Length; 100mm Height; 130mm Width; Hard Bristle Stiffness |
Acid Resistant | Yes |
Head Shape | Oval |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Tank Brush Head |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 8 3/8 in, Bristle Firmness Stiff, Bristle Color Purple, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 5 ft. (25-1204)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M)
- WORLD ENTERPRISES Round Bucket Set Red (5RED,345RED)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70377)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70374)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- VIKAN 2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53885)
- Vikan Brushes