Shop All Brushes
Vikan
8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70377
Zoro # G4411294
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Brush Length 8 21/64 in
- Handle Length Not Included
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 1/10 in |
Bristle Length | 1 1/2 in |
Overall Length | 8 33/100 in |
Trim Length | 1 1/2 in |
Head Width | 5 1/8 in |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 8 3/8 in, Bristle Firmness Stiff, Bristle Color Orange, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Frame, For Mfr. No. 1231845 (1265851)
- DYNABRADE HOSE CUFF 1 1/4" TO 1 (DB95800)
- UNGER Replacement Squeegee Blade, 18"L, Rubber (RT450)
- LIBMAN 2 in. W Medium Bristle Polypropylene Handle Scrub Brush (513)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70378)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70374)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall (53795)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53916)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- SIMPLE SPACES Toilet Bowl Brush Poly (YB88063L)
- Vikan Brushes