Shop All Brushes
Vikan
8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70371
Zoro # G6059636
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Brush Length 8 21/64 in
- Handle Length Not Included
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 1/10 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 8 33/100 in |
Head Width | 5 1/8 in |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 8 3/8 in, Bristle Firmness Stiff, Bristle Color Pink, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Full Size Vac N Blo 4.0 Peak HP Vacuum Cleaner/Blower, Accessories (PRO-83BA)
- BOARDWALK Heavy Duty Degreaser, 1 Gal Jug, Liquid, 4 PK (597400-41ESSN)
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Unscented, Blue (PL9764/55)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, White, Plastic (41865)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall (44013)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70395)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic (5381909)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Blue, Plastic (5551303)
- Vikan Brushes