Shop All Brushes
Vikan
7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall
Mfr # 53756
Zoro # G4648384
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Overall Length 20 in
- Brush Length 6 in
- Handle Length 14 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20 in |
Brush Length | 6 in |
Handle Length | 14 in |
Brush Width | 7/8 in |
Bristle Length | 3/8 in |
Brush Dia. | 3/8 in |
Trim Length | 3/8 in |
Brush Diameter | 0.39 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.39 in, Brush Length 6 in, Handle Length 14 in, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Stiff, Bristle Length 3/8 in, Brush Width 7/8 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Yellow, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Main Broom (28007P)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- CLOROX Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK (31903)
- 3M Burnishing Pad, 17 In, White, PK5 (3300)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Purple (53708)
- Vikan Brushes