Shop All Brushes
Vikan
7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall
Mfr # 53604
Zoro # G3314510
original price:
$10.73
18% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Stiff
- Brush Length 5 3/4 in
- Handle Length 6 1/2 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 3/4 in |
Handle Length | 6 1/2 in |
Brush Width | 7/8 in |
Bristle Length | 1/2 in |
Brush Dia. | 1/2 in |
Overall Length | 12 3/16 in |
Trim Length | 1/2 in |
Brush Diameter | 0.59 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Features | 310mm Length; 22mm Height; 22mm Width; 15mm Diameter; Hard Bristle Stiffness |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Application | Bottles, Kitchen Drains and Machinery, Pipes and Tubes |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.59 in, Brush Length 5 3/4 in, Handle Length 6 1/2 in, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Kitchen Drains and Machinery, Pipes and Tubes, Bristle Firmness Stiff, Bristle Length 1/2 in, Brush Width 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Red, Overall Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 54" Slide On Wet Mop Handle, Fiberglass (FGH145000000)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- SHOP-VAC Shop Vacuum, 16 gal, Plastic, 80 cfm (9593406)
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 300 Wipes, 9 in x 9 in, Unscented (T1622.0909.8)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45815)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53656)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VMZ7)
- Vikan Brushes