Shop All Brushes
Vikan
7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black
Mfr # 53609
Zoro # G3314501
original price:
$8.75
6% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Stiff
- Brush Length 5 3/4 in
- Handle Length 6 1/2 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 3/4 in |
Handle Length | 6 1/2 in |
Brush Width | 7/8 in |
Bristle Length | 1/2 in |
Brush Dia. | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 12 3/16 in |
Brush Diameter | 0.59 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Stiff |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Features | 310mm Length; 22mm Height; 22mm Width; 15mm Diameter; Hard Bristle Stiffness |
Temperature Resistant | Yes |
Application | Bottles, Kitchen Drains and Machinery, Pipes and Tubes |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.59 in, Brush Length 5 3/4 in, Handle Length 6 1/2 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Kitchen Drains and Machinery, Pipes and Tubes, Bristle Firmness Stiff, Bristle Length 1/2 in, Brush Width 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Black, Overall Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL WINDOW CLEANING COMBO10"" (977080)
- RUBBERMAID COMMERCIAL Toilet Bowl Brush Holder (631100)
- EASY PAKS Neutral Cleaner, .5oz Packet, PK180 (990653)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70646)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- SIMPLE SPACES Dish Scrub Brush Plastic (YB33273L)
- Vikan Brushes