Shop All Squeegee Parts
Vikan
Repl. Squeegee Blade, 16"L, Foam Rubber
Mfr # 77725
Zoro # G9685191
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color White
- FDA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 77725
- Zoro # G9685191
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 16 in |
Blade Width | 16 in |
Details
Squeegee Blade Material | Foam Rubber |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Color | White |
FDA Compliant | Yes |
Item | Replacement Squeegee Blade |
Application | Replacement Squeegee Blade |
Chemical Resistant | Yes |
Blade Shape | Straight |
Resistance Properties | Chemical Resistant |
Product Type | Squeegee Refill |
Blade Material | Cellular Rubber/Polypropylene |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Compatible Manufacturer Part Number | 77522, 77523, 77524, 77525, 77526 |
Blade Material | Foam Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 16 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 8GDH5, 8UWL8, 9ARD0, 9FLG5, 9TF74, Compatible Manufacturer Part Number 77522, 77523, 77524, 77525, 77526, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALAXY H8046HWKR01 Waste Can Liners- White (YYAZ-BWK4046EXH)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- POLAR PLASTICS Construction Film, 10x100, 2Mil, Clear (C102)
- PALMER FIXTURE CO Palmer Fixture 4 Roll Carousel Tissue Dispenser - RD004401 (RD004401)
- VIKAN Repl. Squeegee Blade, 24"L, Foam Rubber (77745)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- VIKAN Squeegee Head, Red, 24"L (77644)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- JFLINT Backing Plate for Pads 7 Inch (MHW - 50007)
- Vikan Squeegee Parts