Shop All Squeegees
Vikan
77642 23 5/8'' Green Double Blade Rubber Revolving Neck Floor Squeegee
Mfr # 69177642
Zoro # G311520331
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Return floors to a dry state with this Vikan floor squeegee. This unit is designed for removing excess water and food debris from all types of flooring. The revolving neck offers optimal movement for efficient cleaning. The body of the unit is made of polypropylene and the double blade is made of cellular rubber for oil resistance. This blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. The green color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 23 5/8''Width: 3 15/16''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate Lemon, PK4 (105G)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY7)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- VIKAN VIKAN Green 20" Fiberglass Floor Squeegee (71502/29362)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (71253)
- VIKAN Floor Squeegee, Straight Blade, 16" L, Brn (714066)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- Vikan Squeegees