Shop All Squeegees
Vikan
77541 23 5/8'' Pink Double Foam Floor Squeegee with Plastic Frame
Mfr # 69177541
Zoro # G911520281
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Return your floors to a dry state with this Vikan 77541 23 5/8'' pink floor squeegee head with foam blade. This head has a classic double blade cassette which is extremely flexible and functional. Its design is ideal for all types of flooring and is most effective removing large amounts of water or food debris quickly. It is recommended not to store this unit in freezing temperatures.The body of the unit is made with polypropylene and the cellular double foam blade is removable and easy to clean. This squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height.Overall Dimensions:Length: 23 5/8''Width: 3 5/16''Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS Extension Pole (42004)
- TOUGH GUY Deodorant Urinal Screen, White, Box, PK12 (796N02)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (77549/29369)
- VIKAN VIKAN Green 28" Squeegee Head (77552)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- VIKAN 24 in. Garage Squeegee, Transport Line, Black (708869)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- ETTORE Squeegee, All-Purpose, Tapered Handle, 14"W Blue, PK 12 (ETO17010CT)
- Vikan Squeegees