Shop All Squeegees
Vikan
77162 15 3/4'' Green Single Blade Rubber Condensation Squeegee with Plastic Frame
Mfr # 69177162
Zoro # G011583476
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Effectively remove condensation with this Vikan squeegee. This squeegee head is used to remove condensation from ceilings and pipes during production. The body of the unit is made of polypropylene and the TPE rubber design of the blade offers some flexibility when in use. For additional convenience it includes holes to safely drain away condensation or collect it in a bottle through an attached hose sold separately.This green squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. It is recommended not to store this unit in freezing temperatures.Overall Dimensions:Length: 15 3/4''Width: 5 1/8''Height: 3 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- FRESH PRODUCTS 3WDS-F-01- Wave 3D Urinal Screen Red Spiced Apple Scent, 10PK (3WDS60-SA-Box)
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee (71256)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- VIKAN VIKAN Purple 16" Floor Squeegee (71408)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee 8-12 Mils (R7208)
- Vikan Squeegees