Shop All Squeegees
Vikan
77152 27 5/8'' Green Hygienic Double Blade Rubber Floor Squeegee with Plastic Frame
Mfr # 69177152
Zoro # G811520251
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
From walls to floors this Vikan floor squeegee is the ideal water-removing solution for areas that require the highest level of sanitation. This food-safe unit is designed for removing excess water and food debris from a variety of surfaces including tiled and safety flooring. The body of the unit is made of polypropylene and the TPE rubber blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. The green color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 27 5/8''Width: 3 1/8''Height: 4 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray (775488)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- VIKAN VIKAN Blue 24" Floor Squeegee (71603)
- VIKAN VIKAN White 16" Ceiling Squeegee (77165)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- VIKAN VIKAN Green 20" Squeegee Head (77532)
- Vikan Squeegees