Shop All Squeegees
Vikan
77112 9 13/16'' Green Hygienic Double Blade Rubber Hand Squeegee with Plastic Frame
Mfr # 69177112
Zoro # G711583578
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This Vikan hand squeegee is the ideal water-removing solution for areas that require the highest level of sanitation. This food-safe unit is designed for removing excess water and food debris from food preparation surfaces. The body of the unit is made of polypropylene and the TPE rubber blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. The handle ensures ergonomic use and includes a hanging hole for convenient storage and drying. The green color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 9 13/16''Width: 2 13/16''Height: 3 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Vacuum Bag for Eureka MM.Equivalent to 60295, 60296, 60297, 3PK (PAP604)
- BOBRICK Soap Dispenser (2112)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77155)
- VIKAN VIKAN White 20" Fiberglass Floor Squeegee (71505/29365)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29625)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- Vikan Squeegees