Shop All Handles, Frames and Braces
Vikan
755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel
Mfr # 53515
Zoro # G8595867
original price:
$18.00
15% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 1/2 in
- Handle Material Stainless Steel
- Handle Diameter 1 1/8 in
- Handle Color White
- Broom Handle Tip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 53515
- Zoro # G8595867
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 29 1/2 in |
Handle Diameter | 1 1/8 in |
Length | 755mm |
Dia. | 3/16" |
Broom Handle Length | 29 1/2 in |
Maximum Length | 29 1/2 in |
Details
Handle Material | Stainless Steel |
Handle Color | White |
Item | Flexible Handle |
Broom Handle Tip Material | Plastic |
Broom Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | natural |
Broom Connection Type | European Thread |
Broom Handle Color | Silver |
For Use With | Vikan Tube Brushes |
Features | Dish Washer Safe |
Grip Material | Polypropylene |
Handle Tip Material | Polypropylene |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Handle Style | Straight |
Tool Type | Broom Handle |
Description
Flexible Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Stainless Steel, Handle Length 29 1/2 in, Handle Diameter 1 1/8 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 29 1/2 in, Handle Style Straight, Color Coding System No, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH GARDS Health Gards Half Fold TSC DSP, PK2 (HG-1-2)
- TUNDRA 5 Zyme Lemon Trap & Drain Cleaner- Gallon (59240)
- PUREX Laundry Detergent, 1.4 oz Box, Powder, Fresh, White, 156 PK (10245)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, Red (56FJ80)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29626)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29386)
- VIKAN 50" Color Coded Handle, 1 in Dia, Green, Aluminum (29582)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29598)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29835)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- Vikan Handles, Frames and Braces