Shop All Handles, Frames and Braces
Vikan
74" to 237" Threaded Extension Handle, 1 1/4 in Dia, Gray, Fiberglass
Mfr # 2977
Zoro # G5549661
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
- Dia. 1-1/3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 2977
- Zoro # G5549661
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/4 in |
Dia. | 1-1/3" |
Length | 74" to 237" |
Minimum Telescoping Length | 72 in |
Pole Diameter | 1 3/8 in |
Maximum Telescoping Length | 237 in |
Description
Extension Handle, Connection Type Threaded, Material Fiberglass/Polypropylene, Minimum Telescoping Length 72 in, Maximum Telescoping Length 237 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Fiberglass, Grip Style Smooth, Color Gray, Color Coding System Yes, Compatible Manufacturer Part Number 5374X, Features Lightweight, Pole Diameter 1 3/8 in, Product Type Telescopic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- 3M Scouring Pad, 4-3/8" L, 2-5/8" W, PK24 (720)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall (38853)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29373)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29684)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum (29359)
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel (53515)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29601)
- VIKAN 1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (29735)
- J. RACENSTEIN Tele Pole, CLX, Hybrid, Complete, 22 ft. (155-4222)
- Vikan Handles, Frames and Braces