Shop All Squeegees
Vikan
71702 27 5/8'' Green Ultra-Hygienic Single Blade Rubber Floor Squeegee with Plastic Frame
Mfr # 69171702
Zoro # G811520138
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
From walls to floors this Vikan squeegee head is the water-removing solution for areas that require the highest level of sanitation. This food-safe squeegee head has a fully molded single blade which eliminates cracks and spaces in the design. With no places for dirt and microbes to hide on or within the unit the squeegee head remains easy to clean. It is recommended not to store this unit in freezing temperatures.The body of the unit is made of polypropylene and the TPE rubber design of the blade offers some flexibility when in use. With an angled blade this unit is perfect for removing water from corners and hard-to-reach. There is a splash guard to keep water from returning to the dried surface. This green squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height.Overall Dimensions:Length: 27 5/8''Width: 2 13/16''Height: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass (FGH14600GY00)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- KC SCOTT Scott Shop Towels 1650 wipers/case, 55 wipers/roll, 30 rolls/case 10.4" L x 11" W, 1650PK (WIP75130)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- VIKAN VIKAN Green 24" Squeegee Head (77542)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- Vikan Squeegees