Shop All Squeegees
Vikan
71601 23 5/8'' Pink Hygienic Single Blade Rubber Floor Squeegee with Plastic Frame
Mfr # 69171601
Zoro # G911520212
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
From walls to floors this Vikan 71601 23 5/8'' pink ultra-hygienic squeegee head is the water-removing solution for areas that require the highest level of sanitation. This head has a fully molded single blade which eliminates cracks and spaces in the design. With no places for dirt and microbes to hide on or within the unit the squeegee head remains easy to clean. It is recommended not to store this unit in freezing temperatures.The body of the unit is made with polypropylene and the TPE rubber design of the blade offers some flexibility when in use. With an angled blade this unit is perfect for removing water from corners and difficult to reach areas. There is a splash guard to keep water from returning to the dried surface. This squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height.Overall Dimensions:Length: 23 5/8''Width: 3 1/8''Height: 3 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 10 oz (2354-08)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- COMSTAR Drain Cleaner Pure Lye (30500)
- VIKAN VIKAN Green 24" Floor Squeegee (71602)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee (71256)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- VIKAN VIKAN Black 24" Floor Squeegee (71609)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- Vikan Squeegees