Shop All Squeegees
Vikan
71502 19 11/16'' Green Hygienic Single Blade Rubber Floor Squeegee with Plastic Frame
Mfr # 69171502
Zoro # G311520157
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
From walls to floors this Vikan 71502 19 11/16'' green ultra-hygienic squeegee head is the water-removing solution for areas that require the highest level of sanitation. This head has a fully molded single blade which eliminates cracks and spaces in the design. With no places for dirt and microbes to hide on or within the unit the squeegee head remains easy to clean. It is recommended not to store this unit in freezing temperatures.The body of the unit is made with polypropylene and the TPE rubber design of the blade offers some flexibility when in use. With an angled blade this unit is perfect for removing water from corners and difficult to reach areas. There is a splash guard to keep water from returning to the dried surface. This squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height.Overall Dimensions:Length: 19 11/16''Width: 3''Height: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- DAYTON Commercial Shop Vacuum, Standard 95 cfm (5UMR0)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29364)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29364)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- VIKAN VIKAN Purple 24" Squeegee Head (77548)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29363)
- GLOBAL EQUIPMENT Global Industrial„¢ Rear Squeegee Blade for 34" and 40" Auto Ride-On Floor Scrubber (C030020)
- Vikan Squeegees