Shop All Squeegees
Vikan
71401 15 3/4'' Pink Ultra-Hygienic Single Blade Rubber Floor Squeegee with Plastic Frame
Mfr # 69171401
Zoro # G711520139
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
From walls to floors this Vikan squeegee head is the water-removing solution for areas that require the highest level of sanitation. This food-safe squeegee head has a fully molded single blade which eliminates cracks and spaces in the design. With no places for dirt and microbes to hide on or within the unit the squeegee head remains easy to clean. It is recommended not to store this unit in freezing temperatures.The body of the unit is made of polypropylene and the TPE rubber design of the blade offers some flexibility when in use. With an angled blade this unit is perfect for removing water from corners and hard-to-reach. There is a splash guard to keep water from returning to the dried surface. This pink squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height.Overall Dimensions:Length: 15 3/4''Width: 3 1/8''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Roll, 500/ Sheets, White, 96 PK (6155B)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant (311930EA)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWS5-3PK (AST30BWS5-3PK)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77155)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- VIKAN VIKAN Yellow 20" Fiberglass Floor Squeegee (71506/29366)
- VIKAN VIKAN White 28" Floor Squeegee (71705)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29624)
- PFERD 18" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89471)
- Vikan Squeegees