Shop All Brushes
Vikan
70676 9 1/2'' Yellow Adjustable Water Fed Washing Brush Head with Soft / Split Bristles
Mfr # 69170676
Zoro # G911520151
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan yellow water fed washing brush head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its split fiber bristles retain water for improved cleaning efficacy and it easily removes dust and dirt from hard-to-reach places.This brush can be used with any Vikan handle sold separately and its angle is adjustable. This yellow brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 9 7/16''Width: 5 1/8''Height: 5 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Janitor Cart, Vinyl Bag, 3 Shelves, 21-3/4"x46"x38-3/8", BK/YW (RCP617388)
- FUNK AWAY Funkaway Extreme Odor Eliminating Smoke Spray Peggable (FAPSM3.4)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 21 1/2 in Dia, Swing, Plastic (FG843088BLA)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 2 Refills/Case - 1912-02 (1912-02)
- VIKAN 70426 9'' Yellow Wall / Deck Scrub Head with Stiff Bristles (69170426)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- S.M. ARNOLD HAND & NAIL CLEANING BRUSH 4.75" (AR83-080)
- Vikan Brushes