Shop All Brushes
Vikan
70675 9 1/2'' White Adjustable Water Fed Washing Brush Head with Soft / Split Bristles
Mfr # 69170675
Zoro # G411520118
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan white water fed washing brush head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its split fiber bristles retain water for improved cleaning efficacy and it easily removes dust and dirt from hard-to-reach places.This brush can be used with any Vikan handle sold separately and its angle is adjustable. This white brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 9 7/16''Width: 5 1/8''Height: 5 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- HIGH DENSITY MINI-ROLLS 40x48 16 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40483MC)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x37", 10 ga., Clear, PK500 (RS303710N)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- VIKAN 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Yellow (53766)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53682)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53815)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- Vikan Brushes