Shop All Brushes
Vikan
70674 9 1/2'' Red Adjustable Water Fed Washing Brush Head with Soft / Split Bristles
Mfr # 69170674
Zoro # G411520057
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan red water fed washing brush head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its split fiber bristles retain water for improved cleaning efficacy and it easily removes dust and dirt from hard-to-reach places.This brush can be used with any Vikan handle sold separately and its angle is adjustable. This red brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 9 7/16''Width: 5 1/8''Height: 5 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Standard, 500 Sheets, White, 60 PK (137038)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 24 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025507)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene (458988)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38905)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70475)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Red (5380634)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- A E S INDUSTRIES AUTO CLEANING BRUSH (AD544)
- Vikan Brushes