Shop All Brushes
Vikan
70673 9 1/2'' Blue Adjustable Water Fed Washing Brush Head with Soft / Split Bristles
Mfr # 69170673
Zoro # G111520067
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan blue water fed washing brush head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its split fiber bristles retain water for improved cleaning efficacy and it easily removes dust and dirt from hard-to-reach places.This brush can be used with any Vikan handle sold separately and its angle is adjustable. This blue brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 9 7/16''Width: 5 1/8''Height: 5 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF45)
- BRUSKE PRODUCTS Brown Upright metal-capped broom, hardwood handle (5111-R)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53682)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64407)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall (53795)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53653)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- SCHOOL SMART BRUSH WHITE LONG HNDLE CLASS PACK OF 72 - PK (402743)
- Vikan Brushes