Shop All Brushes
Vikan
70622 18 1/2'' Green Wall / Floor Scrub Head with Stiff Bristles
Mfr # 69170622
Zoro # G711576228
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Take on both walls and ceilings with this multi-purpose Vikan 70622 18 1/2'' green wall / floor scrub head with stiff bristles. The stiff bristles are capable of handling more aggressive cleaning tasks which includes both floor and wall surfaces. They have a max temperature rating of 176 degrees Fahrenheit when being used in food contact situations or 212 degrees Fahrenheit when not. This brush head is perfect for a variety of floor surfaces including epoxy cement and tiles.It is recommended not to store this unit in freezing temperatures. This unit is made with polypropylene bristles and a polyester block. This brush head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the high-low brush to suit your height.Overall Dimensions:Length: 18 1/2''Width: 3 1/8''Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- ZORO SELECT Terry Cloth, Recycled Cotton, Assorted (WW99250)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41942)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53564)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- Vikan Brushes