Shop All Brushes
Vikan
70471 10 3/8'' Pink High-Low Brush Head with Medium Stiff Bristles
Mfr # 69170471
Zoro # G211576223
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Take on both floors and walls with this multi-purpose Vikan 70471 10 3/8'' pink high-low brush head with medium stiff bristles. The angled thread of the head enables the brush to be used even when the handle sold separately is parallel to the floor. This is extremely beneficial for cleaning under machines and heavy equipment. It can also be used to clean drains and gullies!It is recommended not to store this unit in freezing temperatures. This unit is made with polypropylene bristles and a polyester block. This brush head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the high-low brush to suit your height.Overall Dimensions:Length: 10 3/8''Width: 5 7/8''Height: 3 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 79 gal Shredder Bags, 40 in x 58 in, Clear, 45 PK (IDEAC0924H)
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Blue (10113)
- KENMORE 520GAL STD Filter (VCFS)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45855)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- PRIME-LINE Wire Brush 4-in-1 Combo 1/2 in. and 3/4 in. Single Pack (RP77265)
- Vikan Brushes