Shop All Brushes
Vikan
70417 10 1/2'' Orange Water Fed Deck Scrub Head with Extra Stiff Bristles
Mfr # 69170417
Zoro # G111576217
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan orange water fed deck scrub head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its extra stiff fiber bristles remove thick dirt and grime with ease and the brush distributes water for thorough effective cleaning.This brush can be used with any Vikan water fed handle sold separately so that water can be fed into the head. Use this brush to clean heavily soiled areas in your establishment. This orange brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 10 5/8''Width: 3''Height: 3 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 24 Soft Rubber Squeegee With Handle, 6PK (515)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- HERITAGE 56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK (HERZ8648XNR01)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, White (53705)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41923)
- VIKAN 9 in W Clean In Place Brush, Soft, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53713)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, White, Plastic (41865)
- GORDON BRUSH Speedy Sweep® Battery Charger Adaptor (M558500)
- Vikan Brushes