Shop All Brushes
Vikan
70415 10 1/2'' White Water Fed Deck Scrub Head with Extra Stiff Bristles
Mfr # 69170415
Zoro # G111576200
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan white water fed deck scrub head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its extra stiff fiber bristles remove thick dirt and grime with ease and the brush distributes water for thorough effective cleaning.This brush can be used with any Vikan water fed handle sold separately so that water can be fed into the head. Use this brush to clean heavily soiled areas in your establishment. This white brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 10 5/8''Width: 3''Height: 3 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- PALMOLIVE Original Dishwashing Liquid Regular Green 5 gal. (204917)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- SUNSHINE MAKERS Cleaner/Degreaser, Aerosol Can, 12 PK (19010)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70603)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38901)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64402)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall (44013)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70645)
- BEST LOOK Stainless Steel Soft Grip Wire Brush (393)
- Vikan Brushes