Shop All Brushes
Vikan
70414 10 1/2'' Red Water Fed Deck Scrub Head with Extra Stiff Bristles
Mfr # 69170414
Zoro # G211576230
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan red water fed deck scrub head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its extra stiff fiber bristles remove thick dirt and grime with ease and the brush distributes water for thorough effective cleaning.This brush can be used with any Vikan water fed handle sold separately so that water can be fed into the head. Use this brush to clean heavily soiled areas in your establishment. This red brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 10 5/8''Width: 3''Height: 3 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POO-POURRI Vanilla Mint Scent Odor Eliminator 2 oz Liquid (VM-002-CB)
- LIBMAN 60" Handle, Black, Red, Steel (601)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 (3656702)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- VIKAN 2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53885)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64406)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- SIMPSON Strong Tie ETB4 Steel Hole Cleaning Brush (5608112)
- Vikan Brushes