Shop All Brushes
Vikan
70413 10 1/2'' Blue Water Fed Deck Scrub Head with Extra Stiff Bristles
Mfr # 69170413
Zoro # G311576215
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan blue water fed deck scrub head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its extra stiff fiber bristles remove thick dirt and grime with ease and the brush distributes water for thorough effective cleaning.This brush can be used with any Vikan water fed handle sold separately so that water can be fed into the head. Use this brush to clean heavily soiled areas in your establishment. This blue brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 10 5/8''Width: 3''Height: 3 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- PROTOCHEM LABORATORIES Non-Ammoniated Floor Stripper Concentrate, 55 gal., Drum (PC-26B-55)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- BEHRENS 31 gal Round Trash Can, Silver, with a lid, Galvanized Steel (1270)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic (45891)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- SPARTA 12 in W Angle Broom, Tan, Polypropylene (41083EC25)
- Vikan Brushes