Shop All Brushes
Vikan
70402 9'' Green Angle-Adjustable Grout Brush with Extra Stiff Bristles
Mfr # 69170402
Zoro # G811520213
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain hygiene in your establishment with this Vikan green angle-adjustable grout brush. This brush features a durable polypropylene construction ensuring long-lasting use. It features an arrow-shaped bristle pattern that is designed to reach into small cracks and crevices and it has a middle row of stiff bristles for scrubbing efficacy.This brush can be used with any Vikan handle sold separately and its angle-adjustable design allows the handle to be parallel to the floor. This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 8 15/16''Width: 1 7/16''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- UNGER UNGER Gold 10" Brass Window Squeegee (GS250)
- RID-X® Septic System Treatment Concentrated Powder, 9.8 oz, PK12 (19200-80306)
- SCOTCH-BRITE Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6 (MMMM005RCT)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70416)
- OSBORN Bridled Glue Brush, No. 2 (0007405000)
- Vikan Brushes