Shop All Brushes
Vikan
7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene
Mfr # 53726
Zoro # G7802439
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hook Brush
- Bristle Firmness Medium
- Brush Length 15 1/2 in
- Handle Length 5 1/4 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 15 1/2 in |
Handle Length | 5 1/4 in |
Brush Width | 7 7/8 in |
Bristle Length | 1 in |
Overall Length | 15 1/2 in |
Trim Length | 1 in |
Brush Dia. | 2 1/4 in |
Brush Diameter | 2.17 in |
Details
Brush Type | Hook Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Hook Brush |
Features | 360mm Length; 55mm Height; 200mm Width; 55mm Diameter; Medium Bristle Stiffness |
Chemical Resistant | Yes |
Handle Type | Threaded |
Color Coding System | Yes |
Acid Resistant | Yes |
Application | Pipes and Tubes |
Handle Style | Straight |
Description
Hook Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2.17 in, Brush Length 15 1/2 in, Handle Length 5 1/4 in, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 in, Brush Width 7 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Yellow, Overall Length 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Refill, Citrus, PK12 (1042781)
- ETTORE MicroSwipe Ceiling Fan Duster, Blue (ETO48212)
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098500)
- HOOVER Agitator Belt, PK2 (40201048)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene (53725)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall (45852)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- SPARTA 1.75 in W Soft Counter Brush, Black, Polypropylene (40480EC03)
- Vikan Brushes