Shop All Brushes
Vikan
7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia.
Mfr # 53656
Zoro # G3314407
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 7 in
- Handle Color Yellow
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Brush Width | 51/64" |
Bristle Length | 3/4 in |
Brush Dia. | 3/4 in |
Trim Length | 51/64 in |
Overall Length | 7 57/64 in |
Brush Diameter | 0.8 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Features | 200mm Length; 20mm Height; 20mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Product Type | Tube and Pipe Brush |
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.8 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 51/64 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Yellow, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPADILLA Grapefruit & Bergamot Scent Concentrated Organic All Purpose Cleaner Liquid 25 oz (1812508)
- EUREKA / SANITAIRE BAG 5-PACK - Eureka Sanitaire SC5713, SC5800, Eureka LS LiteSpeed (63256A-10)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- ETTORE Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, Gold (ETO42105)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53653)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- VIKAN 1 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53875)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- Vikan Brushes