Shop All Brushes
Vikan
7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia.
Mfr # 53654
Zoro # G3314425
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 7 in
- Handle Color Red
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Brush Width | 51/64" |
Bristle Length | 3/4 in |
Overall Length | 7 57/64 in |
Trim Length | 51/64 in |
Brush Dia. | 3/4 in |
Brush Diameter | 0.8 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | 200mm Length; 20mm Height; 20mm Width; Medium Bristle Stiffness |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.8 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 51/64 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Red, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-TECH CONVERSIONS Nova-Tech P, Polypropylene Cleanroo, PK6, Polypropylene, 6 PK (NTP-1111)
- SPRAYAWAY Sprayway Glass Cleaner (SW050)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- IOSSO Iosso 10900 Mold and Mildew Stain Remover - 12 oz. (10900)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53653)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64402)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- Vikan Brushes