Shop All Brushes
Vikan
7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia.
Mfr # 53653
Zoro # G3314431
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 7 in
- Handle Color Blue
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Brush Width | 51/64" |
Bristle Length | 3/4 in |
Brush Dia. | 3/4 in |
Overall Length | 7 57/64 in |
Trim Length | 51/64 in |
Brush Diameter | 0.8 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Color Coding System | Yes |
Features | 200mm Length; 20mm Height; 20mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.8 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 51/64 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Blue, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53656)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38901)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic (41867)
- SPARTA 6 in W Pipe and Valve Brush, Yellow, Polypropylene (45006EC04)
- Vikan Brushes