Shop All Brushes
Vikan
7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia.
Mfr # 53685
Zoro # G3314468
original price:
$16.75
4% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 7 in
- Handle Color White
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Brush Width | 1-19/32" |
Bristle Length | 1 5/8 in |
Trim Length | 1 19/32 in |
Overall Length | 7 57/64 in |
Brush Dia. | 1 1/2 in |
Brush Diameter | 1.57 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | 200mm Length; 20mm Height; 40mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 1.57 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color White, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 5/8 in, Brush Width 1-19/32 In., Color Coding System Yes, FDA Compliant Yes, Handle Color White, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 Gal Trash Can Lid, Black (84101103)
- WET & FORGET Liquid 1 gal. Mold, Moss, Algae, Mildew Remover, Jug (800006)
- CARLISLE FOODSERVICE 4030100 Flo-Pac 12'' Foam Sponge Mop (27140301)
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53684)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53682)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic, 10 in L Overall (41927)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- MALISH Brush Fryer Angled Nylon (2841)
- Vikan Brushes