Shop All Brushes
Vikan
7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia.
Mfr # 53682
Zoro # G3314495
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 7 in
- Handle Color Green
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 7 in |
Brush Width | 1-19/32" |
Bristle Length | 1 5/8 in |
Overall Length | 7 57/64 in |
Brush Dia. | 1 1/2 in |
Trim Length | 1 19/32 in |
Brush Diameter | 1.57 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Features | 200mm Length; 20mm Height; 40mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Application | Bottles, Tubes |
Temperature Resistant | Yes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 1.57 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color Green, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Tubes, Bristle Firmness Medium, Bristle Length 1 5/8 in, Brush Width 1-19/32 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Green, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047941)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53683)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53684)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53685)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- DRILLSTUFF Cleaning Supplies - Drill Brush - Power Scrubber Brush Multi Use Kit (5in-S-GRWY-QC-DS)
- Vikan Brushes