Shop All Brushes
Vikan
7-1/2"L Polyester Block Scrub Brush
Mfr # 38907
Zoro # G4991883
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 7 1/2 in
- Handle Length 7 1/2 in
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 7 1/2 in |
Handle Length | 7 1/2 in |
Brush Width | 2 1/2 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 7 1/2 in |
Head Width | 2 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Orange |
Handle Color | Orange |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Block |
Item | Scrub Brush |
Color | Orange |
Color Coding System | Yes |
Temperature Resistant | Yes |
Features | 200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Head Shape | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color Orange, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color Orange, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIN INDUSTRIAL Certified Explosion Proof Brushless Indu (MISTRAL 201 BL D2)
- ASTRO OPTICS Plain Z400 Jumbo Roll- 692ct (201710)
- PROCTER & GAMBLE Dawn 75OZ Dish Soap (8124)
- GLISTEN Dishwasher Detergent Booster and Freshener (DM0628N)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38905)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53885)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall (44013)
- Vikan Brushes