Shop All Brushes
Vikan
7 1/2 in W Clean In Place Brush, Medium, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene
Mfr # 53743
Zoro # G5670436
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Bristle Color Blue
- Brush Length 20 in
- Handle Length 4 1/2 in
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 20 in |
Handle Length | 4 1/2 in |
Brush Width | 7 1/2 in |
Bristle Length | 2 1/2 in |
Overall Length | 20 in |
Trim Length | 2 1/2 in |
Brush Dia. | 2 1/2 in |
Brush Diameter | 2.5 in |
Details
Bristle Firmness | Medium |
Bristle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Clean In Place Brush |
Features | Fda Compliant |
Handle Type | Adjustable |
Color Coding System | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Ducting |
Grip Material | Polypropylene |
Handle Style | Straight |
Description
Clean In Place Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2.5 in, Brush Length 20 in, Handle Length 4 1/2 in, Bristle Color Blue, Chemical Resistant Yes, Application Pipes and Ducting, Bristle Firmness Medium, Bristle Length 2 1/2 in, Brush Width 7 1/2 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 20 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Sound Muffler, Fits Round 6 qt. (105800)
- SANITAIRE Stylemm Dust Bags, Allergen Filter, PK5, Standard, 5 PK (63253A-10)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000134)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 16 1/2 in L Brush, Black, Polypropylene (53729)
- WEILER 20" Utility Scrub Brush, White Tampico Fill, Long Handle, Foam Block (44663)
- Vikan Brushes