Shop All Brushes
Vikan
64401 5'' Pink Hand / Nail Brush with Stiff Polyester Bristles
Mfr # 69164401
Zoro # G611667545
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan pink hand / nail brush. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. The polyester bristles are stiff enough for effective cleaning but they are fine enough to easily reach under the nails without damaging the skin. In addition to cleaning the hand and nails this brush can be used to clean work benches and cutting boards.This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole in the base that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 5 1/8''Width: 2''Height: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 6 Inch (LS000,NE150)
- B & K Instant Power Liquid Drain Cleaner 1 gal (1510)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53916)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64401)
- Vikan Brushes