Shop All Brushes
Vikan
6-2/3" Brush LengthTube and Valve Brush
Mfr # 53546
Zoro # G8595973
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 2/3 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 2/3 in |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 7 29/32 in |
Brush Dia. | 1/2 in |
Brush Diameter | 0.47 in |
Details
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Features | Fda Compliant |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.47 in, Brush Length 6 5/8 in, Handle Length Not Applicable, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Deodorizer, Size 42.6 oz., PK9 (33200-84113)
- SPARTAN CHEMICAL Peroxy Protein Remover, Cleaner & Whitener 2 Liter Food Production Sanitation Cleaner (482202)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032AB-90)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: White (70625)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Green (53702)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64403)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- BLACK SWAN Fitting Brush 2" (11013)
- Vikan Brushes