Shop All Brushes
Vikan
6-2/3" Brush LengthTube and Valve Brush
Mfr # 53543
Zoro # G5580373
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 2/3 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 2/3 in |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 7 29/32 in |
Brush Dia. | 1/2 in |
Brush Diameter | 0.47 in |
Details
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Acid Resistant | Yes |
Features | Fda Compliant |
Chemical Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.47 in, Brush Length 6 5/8 in, Handle Length Not Applicable, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Tampico Utility Brush8-1/2" (GJO98217)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- LAGASSE. Brillo Steel Wool Soap Pad, 10 Pads - W240000 (PUXW240000)
- INTERDESIGN Rectangular Trash Can, Gray (64783)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53545)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Red (53801034)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- DISCO Blk Horse Hair Acid Brush 9/16"W 13/16"Trim 6"L 144 Bx PK144 (12196)
- Vikan Brushes