Shop All Brushes
Vikan
6-2/3" Brush LengthTube and Valve Brush
Mfr # 53542
Zoro # G8595946
original price:
$21.10
9% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 2/3 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 2/3 in |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Brush Dia. | 1/2 in |
Overall Length | 7 29/32 in |
Brush Diameter | 0.47 in |
Details
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | Fda Compliant |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.47 in, Brush Length 6 5/8 in, Handle Length Not Applicable, Bristle Color Green, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53545)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, White (70425)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- GORDON BRUSH 10" Multi Level Wash Brush – Gray Polystyrene (medium soft) (M335430)
- Vikan Brushes