Shop All Brushes
Vikan
6-1/2" Brush LengthTube and Valve Brush
Mfr # 53913
Zoro # G5660225
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Brush Width | 3 5/8 in |
Bristle Length | 2 3/8 in |
Trim Length | 2 5/16 in |
Overall Length | 7 29/32 in |
Brush Dia. | 3 1/2 in |
Brush Diameter | 3.54 in |
Details
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Features | Fda Compliant |
Chemical Resistant | Yes |
Color Coding System | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 3.54 in, Brush Length 6 1/2 in, Handle Length Not Applicable, Bristle Color Blue, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 3 5/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, Orange (904678)
- NILFISK 3 Dust Brush for GM80 (11276901)
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53912)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53916)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- SPARTA Bottle Brush, White, Polypropylene (40001EC02)
- Vikan Brushes