Shop All Brushes
Vikan
6-1/2" Brush LengthTube and Valve Brush
Mfr # 53912
Zoro # G5756231
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Brush Width | 3 5/8 in |
Bristle Length | 2 3/8 in |
Trim Length | 2 5/16 in |
Brush Dia. | 3 1/2 in |
Overall Length | 7 29/32 in |
Brush Diameter | 3.54 in |
Details
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | Fda Compliant |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 3.54 in, Brush Length 6 1/2 in, Handle Length Not Applicable, Bristle Color Green, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 3 5/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter (DXVA19-4111)
- 3M Bathroom Cleaner, 32 oz., Mint, PK12 (59818)
- REMCO Long Handled Dust Pan, Blue (62513)
- ZORO SELECT Brush, Nylon, 1-1/2 In Dia (11M972)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53916)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- OSBORN Platers Brush, 4x18 Rows (0005403500)
- Vikan Brushes