Shop All Brushes
Vikan
6-1/2" Brush LengthTube and Valve Brush
Mfr # 53565
Zoro # G8596007
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Brush Width | 2 5/8 in |
Bristle Length | 2 3/8 in |
Overall Length | 7 29/32 in |
Trim Length | 2 5/16 in |
Brush Dia. | 2 5/16 in |
Brush Diameter | 2.36 in |
Details
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Features | Fda Compliant |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 2.36 in, Brush Length 6 1/2 in, Handle Length Not Applicable, Bristle Color White, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 5/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Sheets Non-Scratch Magic Eraser For Multi-Purpose 5.7 in. L 8 pk, 8PK (3700090656)
- ETTORE Extend-A-Flo 6 Ft. Flow-Thru Wash Brush (59072)
- BERRY PLASTICS 33 gal Trash Bags, 0.7 mm, Clear (618824)
- ZEP 1 gal Personal Soaps 4 PK (95124)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53564)
- VIKAN Not Included L Tube and Valve Brush, , Not Included, Brush Length: 6 1/2 in (53566)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53562)
- VIKAN 1 7/8 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53825)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- BIG HORN Black/Silver, 144 PK (13025)
- Vikan Brushes