Shop All Brushes
Vikan
5"L Polyester Replacement Brush Head Tank Brush
Mfr # 70354
Zoro # G4647151
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 4 1/2 in
- Handle Color Red
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Brush Width | 5 in |
Bristle Length | 5 in |
Trim Length | 5 in |
Overall Length | 5 in |
Head Width | 5 1/4 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush Head |
Chemical Resistant | Yes |
Features | 130mm Length; 115mm Height; 130mm Width; 135mm Diameter; Medium Bristle Stiffness |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Tool Type | Tank Brush Head |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 4 1/2 in, Bristle Firmness Medium, Bristle Color Red, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 5 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 20x100, 3Mil, Clear (C203)
- BATTERY SYSTEMS 6QT Dry Batt Acid (902)
- ZING Can Crusher With Sign (7006)
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green (UNGNN900)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70352)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41922)
- VIKAN Tank Brush, 1-1/2" L Trim, Brown Bristle (703766)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- Vikan Brushes