Shop All Brushes
Vikan
5"L Polyester Replacement Brush Head Tank Brush
Mfr # 70353
Zoro # G4647142
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 4 1/2 in
- Handle Color Blue
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 1/2 in |
Brush Width | 5 in |
Bristle Length | 5 in |
Overall Length | 5 in |
Trim Length | 5 in |
Head Width | 5 1/4 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush Head |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Features | 130mm Length; 115mm Height; 130mm Width; 135mm Diameter; Medium Bristle Stiffness |
Color Coding System | Yes |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Handle Connection Type | Threaded |
Tool Type | Tank Brush Head |
Connection Thread Type | European |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 4 1/2 in, Bristle Firmness Medium, Bristle Color Blue, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 5 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS DEGREASER SUPER 5 GAL (MGD-10805)
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Front Squeegee Blade for 20" Scrubber (VF82062)
- LIBMAN 3 in. W Polypropylene Handle Dish Brush (46)
- LIBMAN Recycled PET Shaped Duster Brush 2-1/2 in. W X 5-1/2 in. L 1 pk (231)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70354)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- VIKAN Not Included L Tank Brush, , Not Included, Trim Length: 5 in (70356)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic (41869)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Red, Plastic, 5 in L Overall (38854)
- LOLA NAIL & HAND BRUSH NYLON (L383)
- Vikan Brushes